Shop All Air Riveters
Stanley Engineered Fastening
Battery Tool Kit, 3/16"and 1/4" Rivets
Mfr # PB3400
Zoro # G9817355
Free Shipping & Returns
$2,473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blind Rivet Dia. 1/8 in, 5/32 in, 3/16 in, 1/4 in
- Pulling Force 4,047 lb
- Stroke Length 1 3/16 in
- Voltage 20V
- Tool Weight 5.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Engineered Fastening
- MFR # PB3400
- Zoro # G9817355
- Country of Origin Japan
- Category Air Riveters
Dimensions
Blind Rivet Dia. | 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Stroke Length | 1 3/16 in |
Length | 13 13/64 in |
Height | 10 in |
Overall Length | 13 1/8 in |
Overall Width | 2 1/2 in |
Blind Rivet Dia. - Stainless Steel | 3/16 in, 1/4 in |
Nose Length | 2 3/4 in |
Overall Height | 10 3/4 in |
Blind Rivet Dia. - Steel | 3/16 in, 1/4 in |
Blind Rivet Dia. - Aluminum | 3/16 in, 1/4 in |
Description
Rivet Tool, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Cordless, Brushless Motor Yes, Voltage 20V, Pulling Force 4,047 lb, Stroke Length 1 3/16 in, Drive Type Worm Drive, Rivet Type Blind Rivet, Nose Length 2 3/4 in, Blind Rivet Dia. - Aluminum 3/16 in, 1/4 in, Blind Rivet Dia. - Stainless Steel 3/16 in, 1/4 in, Blind Rivet Dia. - Steel 3/16 in, 1/4 in, Number of Batteries Included 2, Battery Capacity (1) 2 Ah, (1) 4 Ah, Charger Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61114)
- WESTWARD 3/4 in Drive Impact Socket 30 mm Size 6 pt Deep Depth, Black Oxide (21WN19)
- VERMONT GAGE Go/No Go Plug Gage Assy, #12-24 UNC 2B (301122540)
- MAYHEW Lighted Claw Pickup Tool, 22 In (45046)
- STANLEY ENGINEERED FASTENING Air Blind Rivet Tool With Air Hose And Jaw Service Kit (PRG-510A-PLUS)
- STANLEY ENGINEERED FASTENING Riveter, Industrial Duty, 4206 lb. Force (76003-00003)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76004-00003) w/Less AirLineAssembly (XT4)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76003-00003) w/Less AirLineAssembly (XT3)
- STANLEY ENGINEERED FASTENING Riveter, Industrial Duty, 2320 lb. Force (76001-00003)
- STANLEY ENGINEERED FASTENING Air Thread Insert Tool, Industrial Duty (74202-00003)
- UNIVERSAL TOOL Air Rivet Tool - 600 Rpm, UT8942-#10-24 (UT8942-#10-24)
- Stanley Engineered Fastening Air Riveters