Shop All Cordless Tool Accessories
Stanley Engineered Fastening
3.6V NiCd Battery, 6.0Ah Capacity
Mfr # 7200-20
Zoro # G3670213
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 3.6 V
- Battery Capacity 6 Ah
- For Use With Helicoil 3.6V Cordless Tools
- Cordless Tool Battery Type NiCd
- For Use With Mfr. Model Number 7200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Engineered Fastening
- MFR # 7200-20
- Zoro # G3670213
- Country of Origin United States
- Category Cordless Tool Accessories
Details
Voltage | 3.6 V |
Battery Capacity | 6 Ah |
For Use With | Helicoil 3.6V Cordless Tools |
Cordless Tool Battery Type | NiCd |
For Use With Mfr. Model Number | 7200 |
Series | Standard |
Features | 15 Min Charge |
Category Type | Battery Pack |
Item | Battery |
Automatic Shut-Off | Yes |
Number of Batteries Included | 1 |
Battery Series | MAX |
Wireless Tool Tracking | No |
Cordless Tool Kit Contents | (1) Battery |
Charger Included | No |
Battery Chemistry | Ni-Cd |
Cordless Tool Battery Platform | 3.6V |
Accessory Type | Battery |
Description
Battery, Battery Capacity 6 Ah, Battery Chemistry Ni-Cd, Charger Included No, Number of Batteries Included 1, Voltage 3.6 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off Yes, Battery Series MAX, Cordless Tool Battery Platform 3.6V, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 18 in Steel Handle Floor Scraper (TP05170)
- MILWAUKEE TOOL 8 57/64 in Linemans Plier, Metal (48-22-6102)
- STANLEY Stanley 14-563 FatMax® Compound Action Aviation Snips, Straight (14-563)
- OTC 3/4 in Drive, 90mm 8 pt Metric Socket, 8 Points (1957M)
- DANTONA Power Tool Battery, TOOL-455LI-30 (TOOL-455LI-30)
- ILC Replacement for Dewalt Dc9091 Cordless Power Tool Battery (DC9091 CORDLESS POWER TOOL BATTERY DEWALT)
- WORX WORX WA3578 Battery (WA3012/WA3578)
- DEWALT Battery Pack, 8.0 Ah, Li-Ion, 2PK (DCB208-2)
- ILC Replacement for Milwaukee 48-11-1967 Battery (48-11-1967 BATTERY MILWAUKEE)
- ILC Replacement for Greenworks 29472 Battery (29472 BATTERY GREENWORKS)
- DANTONA Power Tool Battery, TOOL-485LI-60 (TOOL-485LI-60)
- Stanley Engineered Fastening Cordless Tools