Shop All Stud Finders
Stanley
Electronic, Stud Sensor, 1-1/2 in. Depth
Mfr # FMHT77407
Zoro # G8568244
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Electronic
- Scan Depth 1-1/2 in
- Scans Drywall, Wood, Paneling, and Other Wall Materials
- Moisture Content No
- Accuracy +/- 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # FMHT77407
- Zoro # G8568244
- UPC # 076174774078
- Country of Origin China
- Category Stud Finders
Dimensions
Scan Depth | 1-1/2 in |
Size | 1.8 in H x 10 in L x 5.8 in W |
Scan Depth (In.) | 2 |
Scan Depth for Wood - Maximum | 1 1/2 in |
Scan Depth for Ferrous Metal - Maximum | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 3 9/16 in |
Scan Depth for Live Wire - Maximum | 2 in |
Details
Item | Stud Sensor |
Type | Electronic |
Scans | Drywall, Wood, Paneling, and Other Wall Materials |
Moisture Content | No |
Accuracy | +/- 5 mm |
Battery Type | 9V |
Features | Auto Calibration, Ergonomic Design and Soft Grip Buttons, Marking Channel Helps Improve Accuracy of Marking-Out Readings |
Function | Wall Scanner |
Display Type | Backlit LCD |
Functions | Wall Scanner |
Stud Finder Type | Electronic |
Batteries Required | Batteries Required (Included) |
Materials Detected | Ferrous Metal, Live Wire, Wood |
Description
Stud Sensor, Accuracy +/- 5 mm, Overall Height 1 1/2 in, Batteries Required Batteries Required (Included), Overall Width 3 9/16 in, Materials Detected Ferrous Metal, Live Wire, Wood, Battery Type 9V, Scan Depth for Ferrous Metal - Maximum 1 1/2 in, Scan Depth for Wood - Maximum 1 1/2 in, Scan Depth for Live Wire - Maximum 2 in, Features Auto Calibration, Ergonomic Design and Soft Grip Buttons, Marking Channel Helps Improve Accuracy of Marking-Out Readings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) L-Shape Torx(R) Key, T20 Tip Size (36332)
- SCM Tapping Chuck Syncrolized 1-23400-40C (23400-40CAT)
- MPI 3.4" x 7.2" x 3.5" Permanent Magnetic Block 10kN/cm² holding force (MPB-1000)
- ERGODYNE Squids 3701 Mini Adhesive Mount Replacements, 2 lb Max Safe Working Capacity, 0.9 Long, Black, 10PK (19702)
- STANLEY Stud Sensor, 3/4 In, Livewire Detection (STHT77406)
- STANLEY Stud Sensor, Electronic, 3/4 In, LED (77-050)
- ZIRCON Zircon 259705 Pro35 Stud Scan Mode Sensor (259705)
- ZIRCON Electronic Stud Finder, Prof, Multiscan (61910)
- ZIRCON Zircon 60369 Stud Sensor I65 One step (795573)
- ZIRCON Ss Edge With Pic Kit (65946)
- GOLDBLATT Stud Finder (G09401)
- Stanley Stud Finders