Shop All Electrical Boxes
Stanley
Electrical Box, Square Box, Steel, Square
Mfr # 4171625
Zoro # G604010037
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Square Box
- Material Steel
- Length 48 in
- Width 2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 4171625
- Zoro # G604010037
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 48 in |
Width | 2 in |
Height | 2 in |
Details
Item | Electrical Box |
Box Type | Square Box |
Material | Steel |
Opening Shape | Square |
Description
Features
- Used for cart frames, machine stands, table legs and wire conduit.
- Steel Square Tubing
- Plain Steel
- Weldable
- Shape - Square
- Length - 4 ft.
- Size - 1 x 48
- Dimension - 48 x 2 x 2 in.
- Item Weight - 3.306 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty 8 AWG 1/2" Tinned Lug - 10-Pack (242237)
- HUBBELL 30/20A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL20418)
- INTERMATIC Electronic Timer, 7 Days, SPST (ET1725C)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1-1/4” Inch Diameter – 50’ Feet Long – Black (FRPPWL1.25)
- STEEL CITY Electrical Box, 14.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (58371 1/2)
- SOUTHWIRE Electrical Box, 30.3 cu in, Switch Box, 2 Gang, Steel (MGSB-2-UPC)
- CANTEX Electrical Box, Junction Box, PVC, Square (5133709U)
- SOUTHWIRE Electrical Box, 37 cu in, Old Work Cut-In Box, Steel, Octagon (54181-OW)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSCD Box, 1 Gang, Malleable Iron (FSCD-1-50)
- CARLON Electrical Box, 18 cu in, Ceiling Box, Polycarbonate, Round (B518A-UPC)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 3/4 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5324-0)
- Stanley Electrical Boxes