Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Stanley
Drywall Hammer, Steel, Anti-Vibe, 14 Oz (Discontinued)
Mfr # 54-015
Zoro # G0576703
This Product is Discontinued
Key Features
- Handle Material Steel
- Overall Length 13 1/2 in
- Head Material Steel
- Features Ideal for Installing Drywall or Gypsum Board; AntiVibe Technology Minimizes Vibration and Shock at Impact
- Handle Tuning Fork Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 54-015
- Zoro # G0576703
- UPC # 076174540154
- Country of Origin Taiwan, Province of China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 13 1/2 in |
Cutting Edge Length | 1 3/4 in |
Head Length | 1 1/4 in |
Description
When you need to knock down walls, this Stanley 54-015 Drywall Hammer is the tool for the job. It has a tuned fork design and steel head that will take care of your drywall needs. The anti-vibe technology allows you to work without discomfort. The slip resistant handle has a tuning fork design that helps absorb shock and vibrations. With a milled face and rim tempered cutting edge, this hammer can tackle any drywall task with ease. The 14 oz head weight gives it the power needed to get through tough jobs while still being lightweight enough for comfortable use. This Stanley 54-015 Drywall Hammer is an essential tool in any construction site or home renovation project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.