Shop All Blade Disposals
This Product is Discontinued
Stanley
Disposal Container Kit (Discontinued)
Mfr # 11-081
Zoro # G1416545
This Product is Discontinued
Key Features
- Features High Impact, Puncture Resistant Container
- Overall Length 6 5/8 in
- Overall Width 9 1/2 in
- Disposes Single Edged Razor and Utility Knife Blades
- Overall Height 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 11-081
- Zoro # G1416545
- UPC # 662679538989
- Country of Origin United States
- Category Blade Disposals
Dimensions
Overall Length | 6 5/8 in |
Overall Width | 9 1/2 in |
Overall Height | 9 1/4 in |
Details
Features | High Impact, Puncture Resistant Container |
Disposes | Single Edged Razor and Utility Knife Blades |
Holds | Varies Depending On Type Of Blade |
Item | Blade Disposal Unit with Rack |
Includes | Container, Wire Holder |
Material | Plastic |
Compatible with Product Type | Single Edged Razor, Utility Knife Blades |
Color | White/Yellow |
Blade Disposal Type | Blade Disposal Container |
Mount Type | Surface Mount, Wall Mount |
Description
Blade Disposal Unit with Rack, Blade Disposal Type Blade Disposal Container, Color White/Yellow, Compatible with Product Type Single Edged Razor, Utility Knife Blades, Features High Impact, Puncture Resistant Container, Includes Container, Wire Holder, Material Plastic, Mount Type Surface Mount, Wall Mount, Overall Height 9 1/4 in, Overall Length 6 5/8 in, Overall Width 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.