Shop All Vacuum Bags
Stanley
Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable
Mfr # 19-3101
Zoro # G5752595
product price: $12.09
/ea
Sold in multiples of 2 for $24.18
$24.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Bag Type Dry
- Filter Type Disposable
- Vacuum Product Grouping Wet/Dry Vacuum Cleaners
- Type Poly Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 19-3101
- Zoro # G5752595
- UPC # 871613006556
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 17.72" |
Width | 9.84" |
Details
Material | Poly |
Bag Type | Dry |
Filter Type | Disposable |
Vacuum Product Grouping | Wet/Dry Vacuum Cleaners |
Type | Poly Bag |
Item | Disposable Filter Bag,3PK,Wet/Dry Vac |
Description
Disposable Filter Bag,3PK,Wet/Dry Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Towels & Wipes, Colorless, 160 Wipes (100850923)
- ALPINE INDUSTRIES 40 gal Trash Can, Gray, Rolled Plate/Stone (ALP471-40-GRYS)
- BSC PREFERRED Rubbermaid Office Trash Can - 10 Gallon, Gray (S-13527GR)
- AMERICOVER String-Reinforced Sheeting Roll (DS220)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (13-1519)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (25-1228)
- STANLEY Disposable Filter Bag, 3PK, Wet Vac, Dry, Disposable (19-3100)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (25-1230)
- HOOVER HEPA Vacuum Bag For Bag, 2PK (4010808S)
- NOBLES Vacuum Bag, 10 qt., 12 PK (9009380)
- DATA-VAC DataVac, Replacement Bags For Pro Cleaning Systems, 5PK (TBF7C)
- Stanley Vacuum Bags