Shop All Vacuum Bags
Stanley
Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable
Mfr # 13-1522
Zoro # G5752507
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Poly
- Bag Type Dry
- Filter Type Disposable
- Vacuum Product Grouping Wet/Dry Vacuum Cleaners
- Type Poly Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 13-1522
- Zoro # G5752507
- UPC # 871613005337
- Country of Origin China
- Category Vacuum Bags
Dimensions
Width | 9.45" |
Height | 17.72" |
Details
Material | Poly |
Bag Type | Dry |
Filter Type | Disposable |
Vacuum Product Grouping | Wet/Dry Vacuum Cleaners |
Type | Poly Bag |
Item | Disposable Filter Bag,3PK,Wet/Dry Vac |
Description
Disposable Filter Bag,3PK,Wet/Dry Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT Paper Towels, Kraft, 6 PK (JS-RTK750)
- NSS HOSE - DRAIN ASSEMBLY - 1.5 X 49, REPLACES (2691121)
- BOBRICK Bobrick® 20-oz. Liquid & Lotion Soap Dispenser - 4" Spout - B-8221 (B-8221)
- 2000 FLUSHES Clean Scent Automatic Toilet Bowl Cleaner 3.5 oz Tablet (208017)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (19-3101)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (13-1519)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (25-1230)
- STANLEY Disposable Filter Bag, 3PK, Wet Vac, Dry, Disposable (19-3100)
- BISSELL COMMERCIAL Disposable Vacuum Bags, 2-ply, Paper Bag, 12 PK (C3000-PK12)
- HOOVER Vacuum Bag, 2 PK (AH10040)
- MEDEGEN Waste Disposal Bags, Red, 3 Gal, PK200, 200 PK (03EB086000)
- Stanley Vacuum Bags