Shop All Shears, Pruners & Loppers
This Product is Discontinued
Stanley
Digging Knife, Serrated Blade, Blk Handle (Discontinued)
Mfr # BDS7236
Zoro # G2763761
This Product is Discontinued
Key Features
- Handle Material Texturized Rubber Handle
- Blade Material Tempered Steel
- Features Offset Handle Protects Hand; Provide Leverage; V-Channel Weed Puller; Serrated Edge; Nylon Sheath
- Blade Length 6"
- Blade Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # BDS7236
- Zoro # G2763761
- UPC # 844841072365
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 6" |
Details
Handle Material | Texturized Rubber Handle |
Blade Material | Tempered Steel |
Features | Offset Handle Protects Hand; Provide Leverage; V-Channel Weed Puller; Serrated Edge; Nylon Sheath |
Blade Type | Fixed |
Blade Finish | Powder Coated |
Handle Color | Black |
Sheath | Yes |
Item | Knife |
Blade Edge | Serrated |
Includes | Sheath |
Blade Shape | Fixed |
Blade Edge Type | Serrated |
Sheath Material | Nylon |
Series | FATMAX |
Handle Style | Textured |
Includes Sheath | Yes |
Description
Fixed Knife, Blade Edge Type Serrated, Blade Finish Powder Coated, Blade Length 3 3/4 in, Blade Material Steel, Blade Shape Fixed, Handle Color Black, Handle Material Rubber, Handle Style Textured, Includes Sheath, Includes Sheath Yes, Series FATMAX, Sheath Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.