Shop All Electric Hand and Die Grinders
Stanley
Die Grinder, 20V, Bonus Battery
Mfr # DCG426M2/DCB204
Zoro # G306430584
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 4.0 AH
- Voltage 20V MAX*
- Includes (1) Charger, (2) Wrenches, (3) Batteries, 1/4 in Collet, Kit Bag, Tool
- Features LED Lights, Variable Speed Trigger
- Tool Weight 4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DCG426M2/DCB204
- Zoro # G306430584
- Country of Origin China
- Category Electric Hand and Die Grinders
Dimensions
Overall Length | 14 7/8 in |
Collet Size | 1/4" |
Description
Die Grinder, Voltage 20V MAX*, Max. Speed 25,000 RPM, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity 4.0 AH, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Accessory Free Tool Change No, Collet Size 1/4 In., Lock-Off Switch No, Lock-On Switch No, Brake Type None, Anti-Kickback Clutch Type None, Anti-Restart Technology No, Tether Style Not tether capable, Dust Sealed Switch No, Grip Style Barrel Grip, Application Grinding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Holster, Safety Knife Holster, Clip On, Plastic, 1 Pockets (UKH675)
- URREA Steel octogonal sledge hammer 2Lb with 16" handle (1433EG)
- PERFORMANCE TOOL 5-Pc Scraper & Remover Set Scraper/Remover, W235 (W235)
- DEWALT Battery Charger for Li-Ion 12V-20V (DCB102)
- MAKITA 1/4" Die Grinder, 3.5A, Slide, Lock-On, AC/DC (GD0601)
- ASTRO PNEUMATIC DIE GRINDER 1/4" ONYX 13" EXTENDED SHAF (AO217)
- TOTALTURF ONYX Die Grinder Kit with Burrs (TO67547)
- DEWALT Die Grinder, 20.0V, 25,000 No Load RPM (DCG426M2/DCL043)
- UNIVERSAL TOOL 1/4" Mini Die Grinder (UT8710-25)
- UNIVERSAL TOOL Die Grinder, UT8728 (UT8728)
- INGERSOLL-RAND DIE GRINDER STRAIGHT KIT (IR307BK)
- Stanley Grinders & Accessories