Shop All Chalk Line Reels
Stanley
Die-Cast Chalk Line Reel
Mfr # 47-099
Zoro # G4328773
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Line Length (Ft.) 100 ft
- Case Material Aluminum, Steel
- Door Type Turn Cap
- Case Color Blue, Silver
- Line Material Cotton/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 47-099
- Zoro # G4328773
- UPC # 076174470994
- Country of Origin Multiple
- Category Chalk Line Reels
Dimensions
Line Length (Ft.) | 100 ft |
Line Length | 100 ft |
Details
Item | Chalk Line Reel |
Case Material | Aluminum, Steel |
Door Type | Turn Cap |
Case Color | Blue, Silver |
Line Material | Cotton/Polyester |
Product Type | Chalk Line Reel |
Includes Viewing Window | No |
Line Construction | Twisted |
Hook Material | ABS Plastic/Steel |
Compatible Replacement Line | Stanley 100' Metal Chalk Reel |
Description
Chalk Line Reel, Case Color Blue, Silver, Case Material Aluminum, Steel, Compatible Replacement Line Stanley 100' Metal Chalk Reel, Door Type Turn Cap, Fill Weight Not Applicable, Gear Ratio Not Applicable, Handle Type Not Applicable, Hook Material ABS Plastic/Steel, Included Chalk Color Not Applicable, Included Chalk Permanence Not Applicable, Included Chalk Size Not Applicable, Includes Not Applicable, Includes Viewing Window No, Line Construction Twisted, Line Length 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 18.2"L x 8.4"W x 6.7"D (IM2306)
- MILWAUKEE TOOL 50 PC Hook Utility Knife Blades w/ Dispenser (48-22-1952)
- CTA MANUFACTURING Plug Weld Pliers (8880)
- KLEIN TOOLS Canvas Bucket with Closing Top, 17-Inch (5104CLR17)
- STANLEY Brass Plumb Bob – 8 oz. (47-973)
- STANLEY Line Chalk Refill 100' (47-101)
- STANLEY Premium Die-Cast Handle Combination Square – 12" (46-123)
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk (47-442)
- STANLEY Stanley Works Tools 47099 Chalk Line Reel 100 ft. Die Cast (47099)
- STANLEY Premium Die-Cast Handle Combination Square – 12"/30CM (46-028)
- IRWIN Chalk&Reel Set-4 Oz Blue (1932880)
- Stanley Chalk Line Reels