Shop All Cutting Pliers
Stanley
Diagonal Cutters, 7 In.
Mfr # 84-028
Zoro # G7516896
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Drop-Forged Steel for Strength and Durability, Resist Corrosion
- Handle Type Comfort Grip
- Jaw Length 7/8 in
- Jaw Width 1 1/8 in
- Material Drop Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 84-028
- Zoro # G7516896
- UPC # 076174840285
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1 1/8 in |
Overall Length | 7 in |
Tip Width | 17/32 in |
Overall Length Range | 6 - 8 in |
Cutter Length | 7/8 in |
Description
The Stanley 84-028 Diagonal Cutting Plier is the perfect tool for flush cutting. The comfortable grip handle offers an excellent grip, making it easy to work with. The pliers have a jaw width of 1 7/64 in., which makes them great for cutting wire and small nails. This drop forged steel diagonal cutting plier has an overall length of 7 in. and jaw length of 13/16 in.. With oval nose type, you can easily get into tight spaces when working on your project. It has a black comfort grip handle that allows you to cut wire without having to worry about the handles slipping off your hands or fingers. This Stanley 84-028 Diagonal Cutting Plier is the perfect addition to your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Orange, Telephone, PVC, PK100 (4521OBK2019-200)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (SD-1225)
- ENCORE PACKAGING TStyle Rotary Cutter, 12PK (EP-215)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Machine Screw Anchor Set Tools (04228)
- STANLEY 6 7/8 in Diagonal Cutting Plier Flush Cut Uninsulated (89-860)
- STANLEY FATMAX® End Cutting Pliers – 6-1/2" (89-875)
- STANLEY Stanley 84-105 6" Basic Diagonal Cutting Plier (84-105)
- STANLEY 6 in 84 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (84-027)
- STANLEY 5 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-104)
- STANLEY 6 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-105)
- WESTWARD 4 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (30PA91)
- Stanley Cutting Pliers