Shop All Adjustable Wrenches
Stanley
DeWalt Metric and SAE Adjustable Wrench 12 in. L 1 pc
Mfr # DWHT80269
Zoro # G206432831
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12.24 in
- Jaw Capacity 1.65
- Width 3.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DWHT80269
- Zoro # G206432831
- UPC # 76174802696
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12.24 in |
Width | 3.62 in |
Details
Jaw Capacity | 1.65 |
Item | Adjustable Wrench |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH T10RC 10PC T-shank Wood JSB Robust, PK5 (T10RC)
- KLEIN TOOLS Conduit Measuring Pull Tape, 2500-Pound x 3000-Foot (50142)
- PROTO Black Oxide Combination Wrench 11/32" - 12 Point (J1211BA)
- HAIMER Shrink Chuck, 8mm Hole Dia., CAT50 (50.840.1/2z.4)
- STANLEY FATMAX® 10" Adjustable Demolition Wrench (FMHT75081)
- STANLEY Bi-Material Adjustable Wrench – 7" (90-947)
- STANLEY Stanley 85-610 Locking Adjustable Wrench, 10" Long (85-610)
- STANLEY Bi-Material Adjustable Wrench – 8" (90-948)
- STANLEY Bi-Material Adjustable Wrench – 12" (90-950)
- STANLEY WRENCH ADJUSTABLE 6"" (87-367)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYC2)
- Stanley Wrenches