Shop All Utility Knife Blades
Stanley
DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 5 pc
Mfr # DWHT11131
Zoro # G006431881
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blade Points 1
- Number of Blades Included 5
- Blade Length 2-1/2 in
- Thickness 0.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DWHT11131
- Zoro # G006431881
- UPC # 76174111316
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Blade Length | 2-1/2 in |
Details
Number of Blade Points | 1 |
Number of Blades Included | 5 |
Thickness | 0.024 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 14" Bolt Cutter, 5/16" Capacity (BC114A)
- MILWAUKEE TOOL 7.0 AMP 4-1/2" Small Angle Grinder (6130-33)
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (80527D2B82535)
- LANG TOOLS 15pc Master Metric Thread Re (2584)
- STANLEY Steel Extra Heavy Duty Replacement Blade 2-7/16 in. L 5 pc (11-931)
- STANLEY 2-Point Utility Blade, W, PK5 (11-911)
- STANLEY Snap-off Utility Blade, 25mm W, PK20 (11-725L)
- STANLEY Round Point Safety Blade, 2-3/16" L, PK5 (11-987)
- STANLEY CARBIDE KNIFE BLADE 50PK (11-800L)
- STANLEY Utility Blades With Dispenser, PK10 (11-921T)
- EXCEL BLADES Single Edge Replacement Blade 0.009" -100 pcs., 10 pack (22609)
- Stanley Knives, Cutters & Snips