Shop All Chalk Line Reels
Stanley
DeWalt 4 oz Chalk and Reel Set 100 ft. Blue
Mfr # DWHT47373L
Zoro # G606602100
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DWHT47373L
- Zoro # G606602100
- UPC # 76174473735
- Country of Origin China
- Category Chalk Line Reels
Details
Finish | Black |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- SPEEDAIRE Air Ratchet Wrench, 3/8 In Drive (21AA64)
- BLACK & DECKER Dewalt Flexvolt 20/60V Max 6.0 Ah Battery Pack (DCB606)
- SLICE General Purpose Self-Retracting Pocket Utility Knife, Long Style (10512)
- STANLEY FATMAX® Aluminum Chalk Line Reel with 4 oz. Red Chalk (47-487L)
- STANLEY FATMAX® Chalk Line Reel – 100'/30M (47-140L)
- STANLEY Combination Square 12 In (46-222)
- STANLEY Brass Plumb Bob – 8 oz. (47-973)
- STANLEY FATMAX® Aluminum Chalk Line Reel with 4 oz. Blue Chalk (47-482L)
- STANLEY Stanley Works Tools 47099 Chalk Line Reel 100 ft. Die Cast (47099)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (2315LG-200)
- Stanley Chalk Line Reels