Shop All Hand Saws
Stanley
DeWalt 20 in. Steel Handsaw 8 TPI 1 pc
Mfr # DWHT20545L
Zoro # G706434359
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Wood
- Length 26-1/2 in
- Blade Length 20 in
- Teeth per Inch 11
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 26-1/2 in |
Blade Length | 20 in |
Handle Length (in) | 6.5 |
Details
Hand Saw Application | Wood |
Item | Hand Saw |
Teeth per Inch | 11 |
Blade Material | Steel |
Handle Material | Plastic |
Features | Lockable Blade; Progressive Blade Tooth Spacing |
Color | Yellow/Black |
Number of Teeth | 220 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 22mm Metric Flex Head Ratcheting Combination Wrench (45-96-9622)
- EGA MASTER PLASTIC TIE CUTTER 1000 V (73042)
- TESA BROWN & SHARPE Retractable Scriber, Carbide, 5-1/2" L (599-777)
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E257)
- STANLEY Tradecut 15 in. Panel Saw 8 TPI 1 pc (STHT20348)
- STANLEY DeWalt 15 in. Carbon Steel Hand Saw 8 TPI 1 pc (DWHT20544L)
- STANLEY FATMAX® Flush Cut Pull Saw (20-331)
- STANLEY FATMAX® Multi-Purpose Saw (20-220)
- STANLEY SHARPTOOTH HAND SAW 15"" (20-526)
- STANLEY DeWalt 4 in. Stainless Steel Folding Jab Saw 8 TPI 1 pc (DWHT20123)
- LENOX CLOSE QTR HANDSAW CARDED (20908908)
- Stanley Cutting and Shaping Tools