Shop All Hacksaw and Coping Saw Blades
Stanley
DeWalt 12 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk
Mfr # DWHT20551
Zoro # G106434164
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Cutting
- Blade Length 12 in
- Material Bi-Metal
- Teeth per Inch 18
- Blade Thickness 0.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # DWHT20551
- Zoro # G106434164
- UPC # 76174205510
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Details
Application | Cutting |
Material | Bi-Metal |
Teeth per Inch | 18 |
Blade Thickness | 0.0625 in |
Type | Straight Edge |
Number of Pieces | 2 |
Recommended Safety Equipment | Safety Gloves |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO SLIT NOZZLE (630005000)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 25/32" Size (W-662)
- OSG HSS End Mill, 9/32in.dia., 11/16in.Cut L (5740600)
- J.W. WINCO GN927.4-63-M5-40-A-B Clamping Lever (927.4-63-M5-40-A)
- STANLEY Compass Saw, Hand, 18 In, 11 TPI (17-205)
- STANLEY High Tension Hacksaw 12" (15-113)
- STANLEY FATMAX® Folding Jab Saw (FMHT20559)
- STANLEY Hacksaw Blade, 12 In, 18TPI, Bi-Metal (15-632)
- STANLEY SharpTooth® Saw with Wood Handle 15" – Resharpenable (15-334)
- STANLEY 12 in. High Carbon Steel Hacksaw Blade 18 TPI 2 pk (15-928A)
- STANLEY Hacksaw, Mini, 10 In, Ergo w/Thumb Rest (20-807)
- Stanley Cutting and Shaping Tools