Shop All Hacksaw and Coping Saw Blades
Stanley
DeWalt 10 in. Bi-Metal Hacksaw Blades 32 TPI 2 pk
Mfr # DWHT20550
Zoro # G206434200
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Cutting
- Blade Length 10 in
- Material Bi-Metal
- Teeth per Inch 32
- Blade Thickness 0.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DWHT20550
- Zoro # G206434200
- UPC # 76174205503
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 10 in |
Details
Application | Cutting |
Material | Bi-Metal |
Teeth per Inch | 32 |
Blade Thickness | 0.0625 in |
Type | Straight Edge |
Number of Pieces | 2 |
Recommended Safety Equipment | Safety Gloves |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO DIAL TI, BASIC SET, STANDARD, .008 IN, .0001 IN GRAD, RUBY TIP, WHITE (513-473-10E)
- MILWAUKEE TOOL 3" Pre-Stressed Diamond Wet Core Bit (48-17-1030)
- LEATHERHEAD TOOLS Halligan Bar, 30" Forged, 1" Hex Grip (LB-30)
- HYDE Utility Knife Utility, 7 in L (42083)
- STANLEY Saw, 15 In., Hardwood (20-221)
- STANLEY Hacksaw, 15-3/8 In., Bi Material (STHT20140)
- STANLEY Hacksaw Blade, 12 In, 32 TPI, Bi-metal (15-630)
- STANLEY Saw, Short Cut, 15 In (20-045)
- STANLEY FATMAX® Folding Jab Saw (FMHT20559)
- STANLEY 10 in. Steel Adjustable Hacksaw Black/Yellow 1 pc (STHT14039)
- CRESCENT NICHOLSON Hacksaws Nicholson Hi/Tenson (80965)
- Stanley Hacksaw and Coping Saw Blades