Shop All Hacksaw and Coping Saw Blades
Stanley
DeWalt 10 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk
Mfr # DWHT20548
Zoro # G806434198
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cutting
- Material Bi-Metal
- Blade Length 10 in
- Teeth per Inch 18
- Blade Thickness 0.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DWHT20548
- Zoro # G806434198
- UPC # 76174205480
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 10 in |
Details
Application | Cutting |
Material | Bi-Metal |
Teeth per Inch | 18 |
Blade Thickness | 0.0625 in |
Type | Straight Edge |
Number of Pieces | 2 |
Recommended Safety Equipment | Safety Gloves |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Hand Sanding Block, 5 In L (77396)
- DRILL AMERICA #4 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN4)
- KIPP Thrust Pads, for grub screws M12 (K0393.212)
- J.W. WINCO GN851-160-T2 Latch Toggle Clamp (851-160-T2)
- STANLEY Saw, Short Cut, 15 In (20-045)
- STANLEY Hacksaw Blade, 12 In, 18TPI, Bi-Metal (15-632)
- STANLEY 10 in. Steel Adjustable Hacksaw Black/Yellow 1 pc (STHT14039)
- STANLEY Hacksaw Blades, 12 In, 18 TPI, PK2 (15-928A)
- STANLEY Compass Saw, Hand, 18 In, 11 TPI (17-205)
- STANLEY Stanley STHT20138 Stht20138, Solid High-Tension Hacksaw 12" (STHT20138)
- TENG TOOLS 2pc x 24 Teeth Spare Hacksaw Blades Swedish High Speed - 70 (702)
- Stanley Hacksaw and Coping Saw Blades