Shop All Nail Pullers, Wrecking and Pry Bars
Stanley
Demolition Bars, Universal Wrecking Tool
Mfr # 55-120
Zoro # G1453925
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver with Black Grip
- Features Heat Treated and Tempered Striking Face With Ripping Hook and Chamfered Edges, Increased Strength and Durability, Textured Bi-Material Grip Panels
- Material Forged High Carbon Steel with Bi-Material Cushion Grip
- Overall Length 30 in
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 55-120
- Zoro # G1453925
- UPC # 076174551204
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 30 in |
Overall Width | 5 in |
Dia. | 1 in |
Bar Diameter | 1 in |
End Width | 5 in |
Bar Width | 1 in |
Description
Universal Wrecking Tool, Type Pry Bars, End Style Claw, Bar Width 1 in, Overall Length 30 in, Number of Nail Slots 1, Bar Shape Square, Bar Diameter 1 in, End Angle Style L-Shape, Offset, End Width 5 in, Tether Ready No, Bar Color Silver, Bar Material Steel, End Texture Serrated, Features Heat Treated and Tempered Striking Face With Ripping Hook and Chamfered Edges, Increased Strength and Durability, Textured Bi-Material Grip Panels, Finish Powder Coated, Handle Color Silver with Black Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 8" SLIP JOINT PLIERS-SATIN-BULK (G263.NP/BB)
- ACDELCO G12 Cordless 1/4" Ratchet Wrench, 30 ft-lbs max (Tool Only) (ARW1207T)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/16 (C23854)
- OSG Thread Forming Tap, M5-0.80, Plug, Bright, 0 Flutes (1410103400)
- STANLEY Pry Bars, Pry Bar, 36 In. L, 1-3/4 In. W (55-104)
- STANLEY Ripping Bar 3/4 X 36 In (55-136)
- STANLEY Pry Bar, Pieces 3, Steel, 1-1/2 In. W (STHT55135)
- STANLEY 8" Molding Bar Nail Puller (55-116)
- STANLEY Stanley 55-045 Wonder Bar® II Pry Bar, 7" Long (55-045)
- STANLEY Pry Bars, Flat Pry Bar, Black and Yellow (55-526)
- OTC Combination Wedge And Pry Tool (2487)
- Stanley Nail Pullers, Wrecking and Pry Bars