Shop All Snips
Stanley
Cut Snip, Straight, 11 1/2 in, Chromium Vanadium
Mfr # FMHT73561
Zoro # G1804227
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 11 1/2 in
- Material Chromium Vanadium
- Features Auto Release Mechanism
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 11 1/2 in |
Cutting Length | 3 1/4 in |
Description
The STANLEY FMHT73561 Cut Snip is the perfect tool for cutting wire, sheet metal and other thin materials. The snips are made of chromium vanadium steel that offers superior strength and durability. With a straight cutting action, you can cut through materials with ease. Featuring an ergonomic cushion grip handle, the cut snips provide comfort while you work. Its black/yellow handle color makes it easy to identify in your tool box or on the job site. If you need high quality tools for cutting thin materials, look no further than this STANLEY FMHT73561 Cut Snip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wire Marker Book-Black Letters, Numbers and Symbols (56253)
- DRILL AMERICA m27x3 HSS Metric 4 Flute Taper Hand Tap (DWTT27X3)
- GEARWRENCH 2 Piece Double-X™ Straight and 45° Hemostat Plier Set (82111)
- GARANT Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202725 4)
- STANLEY Snip Combo 9In Strt Max Steel (FMHT73563/14-569)
- STANLEY FATMAX Straight Cut Aviation Snip, 10 in L, Up to 18 ga (Cold Rolled Steel) 23 ga (Stainless Steel) (14-563)
- STANLEY Sheet Metal Crimper, 10", Steel (FMHT73568)
- STANLEY Cut Snip, Offset Left, 9 5/8 in, Chromium Vanadium (FMHT73559)
- STANLEY Aviation Snip, Left, 10 in, Chromium Vanadium (FMHT73755)
- STANLEY Stanley 14-563 FatMax® Compound Action Aviation Snips, Straight (14-563)
- KRAFT TOOL Offset/Bent Pattern Snips w/Long Hand (LA293)
- Stanley Snips