Shop All Hacksaw and Coping Saw Blades
Stanley
Cushion Grip Jab Saw
Mfr # 15-556
Zoro # G1262134
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Drywall
- Blade Length 6 in
- Length 11 in
- Teeth per Inch 8
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 15-556
- Zoro # G1262134
- UPC # 076174155563
- Country of Origin Viet Nam
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 6 in |
Length | 11 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 11 in |
Details
Hand Saw Application | Drywall |
Item | Jab Saw |
Teeth per Inch | 8 |
Nonsparking | No |
Blade Material | Steel |
Function | Plunge Cut Capability |
Characteristics | Epoxy Bonded Blade With Teeth Designed to Cut Fast and Not Clog |
Handle Design | Ergonomically Curved With Cushion Grip |
Features | Ergonomically Designed Curved Handle Is Cushioned For Comfort, Fully Hardened, Sharp Tip Makes Plunge Cuts Easy, Teeth Are Engineered To Cut Fast And Prevent Clogging, Tempered Blade Is Designed For Long Cutting Life |
Tether Capable | Tether Capable |
Insulated / Uninsulated | Uninsulated |
Tether Style | Tether Capable |
Hand Saw Product Type | Jab Saws |
Material Application | Drywall |
Cutting Edge Type | Serrated |
Handle Style | Curved |
Handle Color | Yellow |
Handle Material | Plastic |
Non-Sparking | No |
Description
Jab Saw, Blade Length 6 in, Blade Material Steel, Cutting Edge Type Serrated, Features Ergonomically Designed Curved Handle Is Cushioned For Comfort, Fully Hardened, Sharp Tip Makes Plunge Cuts Easy, Teeth Are Engineered To Cut Fast And Prevent Clogging, Tempered Blade Is Designed For Long Cutting Life, Hand Saw Application Drywall, Hand Saw Product Type Jab Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10A-5PK)
- TOTAL POLISHING SYSTEMS Plug Set for TPSX1 Floor Polishing Machine (TPSX1PLUG)
- MILWAUKEE TOOL M4 1/4 in Hex Screwdriver Kit, Includes: Cordless Screwdriver, 2 Batteries, Charger (2101-22)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 9/16"x5/8"x2"x4-1/8" (C39074)
- STANLEY Saw, Jab, 6 In (20-556)
- STANLEY SharpTooth® Saw with Wood Handle 15" – Resharpenable (15-334)
- STANLEY HACKSAW BD HCS 12""24T 2P (15-924A)
- STANLEY Stanley 15-113 12" 3-7/8" Throat Depth High Tension Hacksaw (15-113)
- STANLEY DeWalt 12 in. Carbon Steel Hacksaw Black/Yellow 1 pc (DWHT20547L)
- STANLEY FATMAX COPING SAW 4-3/4"" (15-104)
- LENOX 12 In. High-Tension Hacksaw (12132)
- Stanley Cutting and Shaping Tools