Shop All Adjustable Wrenches
Stanley
Cushion Grip Adjustable Wrench – 10"
Mfr # 85-762
Zoro # G9088091
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Finish Chrome
- Material Alloy Steel
- Features SAE Scale
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 85-762
- Zoro # G9088091
- UPC # 076174857627
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10 in |
Adjustable Wrench Nominal Length | 10" |
Description
Adjustable Wrench, Alloy Steel, Chrome, 10 in, Jaw Capacity 1 7/16 in, Cushion Grip, Self-Adjusting, Measuring Scale Yes, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/8In (600024CF)
- M.A. FORD Countersink, 1" dia., 1/2" Shank, 82 TiN (61T100002)
- ALLIED INTERNATIONAL Wrench, Adjustable, 24" (51056)
- DRILL AMERICA 19.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD19.0MM)
- STANLEY Adjustable Wrench – 12" (87-473)
- STANLEY Bi-Material Adjustable Wrench – 7" (90-947)
- STANLEY DeWalt Metric and SAE Adjustable Wrench 12 in. L 1 pc (DWHT80269)
- STANLEY WRENCH ADJUSTABLE 6"" (87-367)
- STANLEY Adjustable Wrench – 10" (87-471)
- STANLEY Adjustable Wrench – 8" (87-369)
- CHANNELLOCK 808W 8" Adj Wrench (808W)
- Stanley Wrenches