Shop All Utility Knives
Stanley
Curved Quick-Change Utility Knife, Stainless Steel Retractable Blade, 3 Blades
Mfr # 10-788
Zoro # G502684644
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Utility Knives Stock No. Stanley 11-921
- Material Stainless Steel
- Type Retractable Blade Knife
- Blade Type Retractable
- Blade Dia. #11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 10-788
- Zoro # G502684644
- UPC # 76174107883
- Country of Origin United States
- Category Utility Knives
Dimensions
Blade Dia. | #11 |
Length | 6.5" |
Details
Fits Utility Knives Stock No. | Stanley 11-921 |
Material | Stainless Steel |
Type | Retractable Blade Knife |
Blade Type | Retractable |
Number of Blades | 3 |
Color | Black/Chrome |
Weight | 0.58 lbs |
Description
Utility knife has instant blade change with the push of a button and strong, durable construction that combines a cast metal core with bi-material soft panels for a sure grip. Curved handle design for comfort, control and balance, plus a padded thumb rest. Swing-out blade storage for easy blade access and integrated string cutter and retractable slide. Includes three stainless steel utility blades. Replacement blades sold separately. Large hang hole for pegboard storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 16 oz. Ball Peen Hammer, 13 3/4 in L Hickory Handle, Steel Head (2DBR8)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 5/32 (C97307)
- PROTO 3/4 in Drive, 2-3/16" Triple Square SAE Socket, 12 Points (J5570)
- DYNAMIC Tools Adapter 3/8" Female X 1/2" Male, Chrome Finish (D005702)
- STANLEY STANLEY SNAP KNIFE (10-481)
- STANLEY Utility Knife Utility, 6 in L (10-779)
- STANLEY Retractable General Purpose Snap-Off Utility Knife (10-143P)
- STANLEY Utility Knife Utility, 6 in L (10-079)
- STANLEY Retractable Utility, 9-1/4 in L (DWHT10046)
- STANLEY Stanley 10-179 High Visibility Retractable Blade Utility Knife (10-179)
- OX TOOLS Pro Soft Grip Utility Knife (OX-P220801)
- Stanley Utility Knives