Shop All Rotary and Straight Line Laser Levels
This Product is Discontinued
Stanley
Cubix™ Cross Line Laser (Discontinued)
Mfr # STHT77340
Zoro # G7569423
This Product is Discontinued
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Pendulum Self-Leveling
- Number of Beams 2
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STHT77340
- Zoro # G7569423
- UPC # 076174773408
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 1/4"-20 |
Length | 8 1/4 in |
Width | 6 3/8 in |
Height | 2 1/4 in |
Description
Cross Line Laser, Accuracy +/-5/16 in @ 40 ft, Includes (3) AA Batteries, Kit Box, Number of Beams 2, Number of Dots 0, Number of Lines 0, Leveling Type Pendulum Self-Leveling, Laser Projection Horizontal, Vertical, Number of Level Vials 0, Number of Plumb Vials 0, Number of Scanning Modes 2, Total Number of Vials 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.