Shop All Coupling Nuts
Stanley
Coupling Nut Thread Rod5/16-18
Mfr # N182-675
Zoro # G906870711
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # N182-675
- Zoro # G906870711
- UPC # 38613182677
- Country of Origin Taiwan, Province of China
- Category Coupling Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Coupling Nut |
System of Measurement | Inch |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-13/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A150)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (M07000.200.0110)
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 90 mm L (M51010.300.0090)
- ZORO SELECT M8-1.25 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.080.0025)
- STANLEY Coupling Nut Thread Rod1/4-20 (N182-667)
- MIDWEST FASTENER Inspection Hole Coupling Nut, 5/8"-11, Steel, Zinc Plated, 1-7/8 in Lg, 20 PK (09870)
- SWIVEL PRO SERIES 11834 10-24 x 0.18 in. Coupling Nut (SW160462)
- ZORO SELECT Coupling Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Plain, 2-1/8 in Lg, 13/16 in Hex Wd (205834BG)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 5 in Lg, 1-1/4 in Hex Wd, 2 PK (250501BG)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 200 PK (381808NCUP)
- ZORO SELECT Coupling Nut, M4-0.70, Steel, Grade 2, Zinc Plated, 7/16 in Lg, 3/8 in Hex Wd (205836BG)
- Stanley Coupling Nuts