Shop All Electric Sanders
Stanley
Cordless Sander, 20V, 5", Bonus Battery
Mfr # DCW210B/DCBP034-2
Zoro # G106430593
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20 V
- Size 5 in
- Max. Wheel Dia. 5 in
- No Load RPM 12000/8000
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DCW210B/DCBP034-2
- Zoro # G106430593
- Country of Origin Multiple
- Category Electric Sanders
Dimensions
Size | 5 in |
Max. Wheel Dia. | 5 in |
Orbit Dia. | 3/32 in |
Spindle Thread Size | Not Specified |
Tool Length | 7 1/8 in |
Maximum Disc Diameter | 5 in |
Orbit Size | 3/32 in |
Details
Item | Sander |
Voltage | 20 V |
No Load RPM | 12000/8000 |
Cordless Tool Battery Type | Li-Ion |
Corded/Cordless | Cordless |
Features | Brushless Motor, Ergonomic Design, Variable Speed |
Tool Weight | 4 lb |
Battery Capacity | 1.7 Ah |
Orbits per Minute | 12,000 |
Battery Included | DCBP034 |
Battery Pack Replacement | DCBP034 |
Included Charger | No |
Includes | (2) Batteries, Dust Bag, Sander, |
Product Type | Sander |
Nominal Voltage | 20 V |
Maximum Orbits per Minute | 12,000 |
Description
Sander, Product Type Sander, Maximum Disc Diameter 5 in, Orbit Size 3/32 in, Voltage 20 V, Features Brushless Motor, Ergonomic Design, Variable Speed, Included Charger No, Includes (2) Batteries, Dust Bag, Sander,, Maximum Orbits per Minute 12,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hose, 15 In. (VAC005)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 21 200)
- SPEEDAIRE Air Impact Wrench, Light, 90 psi, 7000 rpm (48MA08)
- KNIPEX 10 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 22 250)
- MAKITA 1/4 Sheet Finishing Sander with Case (BO4556K)
- FLEX NORTH AMERICA Drywall Sander, 4.2A, 16 ft. Cord (GE 5 + SH 120/USA)
- BOSCH Corded Sander, 5" Disc, Random Orbital (ROS20VSC)
- GOLDBLATT Drywall Sander, 9 In. (G25638)
- DEWALT 5" Single Speed Random Orbit Sander - PSA Pad (DWE6420)
- BOSCH Bosch-rotozip-skil 2 Amp .25 Sheet Palm Sander 7292-02 (7292-02)
- MILWAUKEE TOOL Milwaukee® M18™ Random Orbit Sander 12,000 Max OPM (Bare Tool) (2648-20)
- Stanley Electric Sanders