Shop All Electronic and Laser Leveling Kits
Stanley
Cordless Laser, 12V, Bonus Battery
Mfr # DW089LG/DCB124
Zoro # G106430067
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range w/o Detector 100 ft
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Accuracy +/-1/8 in @ 30 ft
- Includes Case, Charger, Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DW089LG/DCB124
- Zoro # G106430067
- Country of Origin Multiple
- Category Electronic and Laser Leveling Kits
Dimensions
Length | 18 1/2 in |
Height | 6 17/64 in |
Width | 12 29/32 in |
Overall Height | 6 1/4 in |
Overall Width | 12 15/16 in |
Overall Depth | 18 1/2 in |
Description
Laser, Accuracy +/-1/8 in @ 30 ft, Features Integrated Magnetic Bracket, Locking Pendulum, Includes Case, Charger, Bracket, Number of Beams 3, Number of Planes 0, Number of Dots 0, Number of Lines 0, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 100 ft, Mount Type Mounting Bracket, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Green, Number of Level Vials 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 10" A-N Connector Adjustable Joint Pliers (52910N)
- KODIAK CUTTING TOOLS .235 HSS Chucking Reamer Straight Flute Straight Shank (5476251)
- J.W. WINCO GN452-30-30-M8-E-55 Rubber Bumper Stainless, Tapped (452-30-30-M8-E-55)
- MILWAUKEE TOOL Heat Gun Kit, Battery Powered, 18V DC, Dual Temp. Setting, 360 Watt, Pistol Handle (2688-20, 48-11-1835)
- DIGIPAS TECHNOLOGIES Digi-Pas Professional Pocket-Sized Digital Level (DWL-80Pro)
- INSIZE Cross-line Laser Level (4917-30)
- STABILA Digital Level, Frame Aluminum, 24" L (39524)
- SOLA Electronic Digital Level, 24 in L (LSB24DG)
- JOHNSON LEVEL & TOOL Digital Level, 10" L (1435-1000D)
- KAPRO 870 VHX PROLASER VIP Cross Laser Level IP65 (Red) (870)
- KAPRO 842S Prolaser Bambino Cross Laser Level (Red) (842-Set)
- Stanley Levels, Compasses, and Plumb Bobs