Shop All Electric Impact Wrenches
Stanley
Cordless Impact Wrench, 3/8", Battery
Mfr # DCF913B/DCBP034-2
Zoro # G306430027
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Max. Torque 400 ft-lb
- Tool Weight 2.2 lb
- Features 250 ft-lb Tightening Torque, 400 ft-lbs Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Variable Speed Trigger
- Includes Belt Hook, (2) Batteries, Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DCF913B/DCBP034-2
- Zoro # G306430027
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
Drive Size | 3/8" |
Overall Length | 5 1/4 in |
Description
Impact Wrench, Drive Size 3/8 In., Max. Torque 400 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 1.7 AH, Tool Weight 2.2 lb, Clutch Style Keyless, Features 250 ft-lb Tightening Torque, 400 ft-lbs Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Variable Speed Trigger, Includes Belt Hook, (2) Batteries, Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 10 mm 6-Point Metric Deep Impact Socket (CP51210)
- CHICAGO PNEUMATIC Needle Scaler (CP7115)
- TEKTON 3/4 Inch Drive x 24 mm 12-Point Socket (SHD32324)
- CAPRI TOOLS 1/2 in. Drive Shallow Impact Socket Set, 10 to 27 mm, Metric, 18-Piece (CP55000-18MS)
- POWERBUILT 1/2" 12V Impact Wrench Kit (240067)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- MILWAUKEE TOOL Impact Wrench/Battery, Quick Change Hex (2865-20, 48-11-1850R)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- INGERSOLL-RAND 12 Drive Air Impact Wrench, Red Version (IRT2235TIMAX-R)
- AIRCAT Vibrotherm Drive Impact, 1/2" (ACA1178-VXL)
- Stanley Power Fastening Tools