Shop All Electric Impact Wrenches
Stanley
Cordless Impact Wrench, 1/2", Battery
Mfr # DCF911B/DCBP034-2
Zoro # G706430030
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Max. Torque 400 ft-lb
- Includes Belt Hook, (2) Batteries, Tool
- Features 250 ft-lb Tightening Torque, 400 ft-lbs Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Variable Speed Trigger
- Tool Weight 2.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # DCF911B/DCBP034-2
- Zoro # G706430030
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 5 1/4 in |
Description
Impact Wrench, Drive Size 1/2 in, Max. Torque 400 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 1.7 AH, Tool Weight 2.2 lb, Clutch Style Keyless, Features 250 ft-lb Tightening Torque, 400 ft-lbs Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Variable Speed Trigger, Includes Belt Hook, (2) Batteries, Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Premium Full Service Cart, 6 Drawer, Black, 20 in W x 34-1/2 in D x 39-1/2 in H (8057BK)
- MITUTOYO Setting Ring, 5mm (177-205)
- ZORO SELECT Installation Tip (HST-332)
- KODIAK CUTTING TOOLS #8-32 Combination Drill & Tap (5498284)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- MAKITA 3/4" Shear Wrench (6922NB)
- BOSCH Impact Wrench Kit, 18V DC, 221 ft-lb (GDS18V-221B25)
- MILWAUKEE TOOL IMP WRENCH 3/8" MID TORQUE (ML2960-20)
- INGERSOLL-RAND 1" D-Handle Impact Wrench with 6" Anvil (IRT2850MAX-6)
- AIRCAT Vibrotherm Drive Impact, 1/2" (ACA1178-VXL)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891Q1)
- Stanley Power Fastening Tools