Shop All Cordless Hammer Drills
Stanley
Cordless Hammer Drill, 20V, Bonus Battery
Mfr # DCD805B/DCBP034-2
Zoro # G606430604
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Chuck Size 1/2 in
- Battery Capacity 1.7 AH
- Brushless Motor Yes
- Tool Weight 2.95 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # DCD805B/DCBP034-2
- Zoro # G606430604
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Overall Height | 8 1/8 in |
Description
Hammerdrill, Voltage 20V, Cordless Drill Class Compact, Chuck Size 1/2 in, Number of Speed Settings 2, Blows per Minute 0 tp 34,000, Maximum Blows per Minute 34,000 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 1.7 AH, Battery Model Number DCBP034, Battery Series POWERSTACK(TM), Charger Included No, Chuck Material Metal, Chuck Style Keyless, Drill Chuck Type Ratcheting, Handle Type Pistol Grip, Housing Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 38 mm Size, Deep Socket, black oxide (J10038ML)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, Black (00589021)
- GREY PNEUMATIC STUD REMOVER 3/4" IM (GP2517)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x2-1/2 (46561)
- DEWALT 20V Hammer Drill, Battery Included, 1/2 in Chuck (DCD996P2 / DCB205)
- MILWAUKEE TOOL Milwaukee 2712-22 M18 Fuel 1" Sds Plus Rotary Hammer Kit (2712-22)
- FEIN Rotary Hammer Kit, 18V, Pistol Grip (ABH18)
- MAKITA Cordless Hammer Drill/Driver Kit, 4.0Ah (XPH03Z, XPH03Z + BL1840B-2)
- DEWALT Cordless Hammerdrill, 12.0V, Chuck 3/8 (DCD706F2)
- DEWALT 60V MAX* 1-3/4 IN. SDS Max Brushless Combination Rotary Hammer (Tool Only) (DCH614B)
- MAKITA XGT Cordless Rotary Hammer (GRH06PM)
- Stanley Cordless Hammer Drills