Shop All Cordless Drills
Stanley
Cordless Drill, 20V, Bonus Battery
Mfr # DCD800D2/DCB203
Zoro # G206430608
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20V DC
- Battery Capacity 2.0 Ah
- Brushless Motor Yes
- Chuck Size 1/2 in
- Tool Weight 2.82 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DCD800D2/DCB203
- Zoro # G206430608
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Height | 8 1/8 in |
Description
Drill/Driver, Voltage 20V DC, Battery Capacity 2.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 3 position adjustable, Handle Type Pistol Grip, Tool Weight 2.82 lb, Includes (1) Belt Hook, (1) DCB112 Charger, (1) Kit Bag, (3) DCB203 20V MAX 2Ah Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.031x0.156" (EMG-.031-LF5)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.800 to 1.00", 0.0001" (00881201)
- WIHA Dead Blow Hammer, 49 oz., 15-1/8" (80050)
- DAYTON Temp Limit Control (38C0003200)
- MILWAUKEE TOOL M18 FUEL Right Angle Drill, M18 8.0 Kit (2808-20, 48-59-1880)
- MILWAUKEE TOOL Drill/Driver Kit, Keyless, 12V DC, 2.5 lb (3403-22, 48-11-2425, 48-89-4670)
- BOSCH Corded Drill, Heavy Duty, Plastic Polymer (GBM9-16)
- MAKITA Makita® DF012DSE, 7.2v Lithium-Ion Cordless 1/4" Hex Driver-Drill Kit w/ Auto-Stop Clutch (DF012DSE)
- FISKARS Precision Hand Drill 5Pc (132420-1001)
- SKIL COMP HAMER DRIL KIT 1/2in. (HD6294B-10)
- DEWALT Cordless Drill Kit w/ Bonus Battery (DCD794D1/DCB203)
- Stanley Cordless Tools