Shop All Hot Melt Adhesives
Stanley
Construction Adhesive, Clear, 5.50 in L
Mfr # GS20DT
Zoro # G406462959
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.50 in
- Color Clear
- Characteristics 4 in Stick
- Width 4 in
- Height 1.20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # GS20DT
- Zoro # G406462959
- UPC # 45731131418
- Country of Origin China
- Category Hot Melt Adhesives
Dimensions
Length | 5.50 in |
Width | 4 in |
Height | 1.20 in |
Details
Item | Construction Adhesive |
Color | Clear |
Characteristics | 4 in Stick |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2125B-6"X25')
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 2" x 60 yds., Green, 12/Case (T937401)
- BUSINESS SOURCE Glue Stick, White, 1.26 oz (BSN15788)
- THRIFCO PLUMBING #25631 4-OZ, No. 5 Pipe Thread Sealant, 1/4 Pint (6312009)
- STANLEY DualMelt™ Glue Sticks, 4 in, Pack of 24 (GS20DT)
- STANLEY Wood Glue, Yellow, 1/4 in Dia, 4 in L, Not Specified Begins to Harden, 24 PK (GS10DT)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 4 in L, 60 sec Begins to Harden, 6 PK (DT-6)
- SUREBONDER Glue Stick, Tan, 1-3/4" D x 1-3/4", PK280 (P-701)
- WESTWARD Wood Glue, Honey Cream, 29/64 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 12 PK (23X758)
- SUREBONDER Glue Stick, Black, 420 PK (C-725)
- 3M Instant Adhesive, Clear, 5/8 in Dia, 2 in L, 35 sec Begins to Harden, 484 PK (3762)
- Stanley Hot Melt Adhesives