Shop All Electromagnetic & Electromechanical Locks
This Product is Discontinued
Stanley Commercial Hardware
Electronic Lock, Mortise, SS, Right Hand (Discontinued)
Mfr # SPSEMLRDL630LH
Zoro # G5481799
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series SPSE
- Handle Type Lever
- Door Thickness 1-3/4 in
- Function Fail-Secure Electrically Unlocked On The Exterior
- Access Method Coded Key Fob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Commercial Hardware
- MFR # SPSEMLRDL630LH
- Zoro # G5481799
- UPC # 190830079175
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Inside Height | 8 in |
Latch Length | 1/2 in |
Inside Depth | 1 1/4 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Outside Height | 8 in |
Outside Depth | 4 3/4 in |
Inside Width | 6 3/4 in |
Outside Width | 6 3/4 in |
Description
Electronic Lock, Function Fail-Secure Electrically Unlocked On The Exterior, Access Method Coded Key Fob, Mounting Style Mortise, Lock Material Stainless Steel, Finish Stainless Steel, Series SPSE, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options None, Hand Left, Outside Height 8 in, Outside Width 6 3/4 in, Outside Depth 4 3/4 in, Keypad Material Not Applicable, Operating Temp. Range -31 Degrees to 151 Degrees F, Fire Rating No, ADA Compliant Yes, Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.