Shop All Door Closers
Dormakaba
Manual Hydraulic Stanley QDC 300 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # QDC313NC689
Zoro # G2757711
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Frame
- Closer Performance Heavy Duty
- Closer Series Stanley QDC 300
- Closer Type Compression Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormakaba
- MFR # QDC313NC689
- Zoro # G2757711
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 3-3/16" |
Housing Height | 2-5/8" |
Housing Length | 9-13/16" |
Interior Door Width | Up to 58 in |
Exterior Door Width | Up to 54 in |
Spring Size | Adjustable 1 to 6 |
Length Between Mounting Holes | 9 1/16 in |
Spring Size - Minimum | 1 |
Height Between Mounting Holes | 1 1/4 in |
Exterior Door Width - Maximum | 54 in |
Interior Door Width - Maximum | 58 in |
Spring Size - Maximum | 6 |
Description
Door Closer, Stanley QDC 300 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Standard Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Carbon Steel, Arm Type Heavy Duty Arm with Compression Stop, Color Gray, Exterior Door Width Up to 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 6/12/24VDC @ 2.5A (SMP3)
- SIMPLEX Stop Plate Kit, Simplex, Right Hand (20177300001)
- JACKSON Body Hardware Package for Model 1095 and 1095P Rim Latch Exit Devices (30851)
- DON-JO Door Pulls, Push and Pull Plates (19147-628 33CTC)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311F689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC112R689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC115R689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Bronze (QDC115R690)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC211F689)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Heavy Duty Interior and Exterior, Silver (QDC314NC689)
- LCN Manual Hydraulic 1450 Series Surface Mounted Closers Door Closer Heavy Duty Interior and Exterior (1450-Hw/PA DKBRZ)
- Dormakaba Door Closers