Shop All Combination Wrenches
Stanley
Combination Wrench, SAE, 1-1/2in Size
Mfr # 89-718
Zoro # G9968944
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Wrench Shape Straight
- Finish Chrome
- Overall Length 20 1/8 in
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 89-718
- Zoro # G9968944
- UPC # 076174404562
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 20 1/8 in |
Head Size | 1-1/2 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1 1/2 in, Overall Length 20 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Machinists Vise, 5" Jaw Width (500S)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- MILWAUKEE TOOL 1-1/4" Threaded Steel Hawg Cutter (49-57-1250)
- BOSCH 4PC GlassTile Bit Set (GT2000)
- SURTEK Combination flat wrench 1" (100182)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 22mm (1222MSC)
- PROTO WR COMB 15MM 6 PT (POJ1215MHASD)
- GEARWRENCH 16mm 6 Point Combination Wrench (81764)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MA)
- PROTO WR COMB 2-3/8 12PT (PO1276)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214BASD)
- Stanley Combination Wrenches