Shop All Pneumatic Nails
Stanley
Collated Brad Nail, 1-3/16 in L, 18 ga, Plain, Brad Head, 1000 PK
Mfr # SWKBN1187
Zoro # G4605036
product price: $2.39
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/16 in
- Gauge 18 ga
- Head Type Brad
- Shank Diameter 1.0625 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # SWKBN1187
- Zoro # G4605036
- UPC # 077914038733
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/16 in |
Shank Diameter | 1.0625 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Head Type | Brad |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Color | Natural |
Finish | Plain |
Application | Finish Carpentry Work |
Manufacturer Location | Globally Sourced |
Compatible with Manufacturer Model Number | A200BN, A125BN, BN200, BT125, BT200, BT35B, BN125, SB-1842BN, SB-1850BN, SLP20, SWK-125BN, 181499, TRE500 |
Compatible Manufacturer Part Number | A200BN, A125BN, BN200, BT125, BT200, BT35B, BN125, SB-1842BN, SB-1850BN, SLP20, SWK-125BN, 181499, TRE500 |
Compatible Manufacturer Model Number | A200BN, A125BN, BN200, BT125, BT200, BT35B, BN125, SB-1842BN, SB-1850BN, SLP20, SWK-125BN, 181499, TRE500 |
For Use with Mfr. Model Number | A200BN, A125BN, BN200, BT125, BT200, BT35B, BN125, SB-1842BN, SB-1850BN, SLP20, SWK-125BN, 181499, TRE500 |
For Use With Mfr. Model Number | A200BN, A125BN, BN200, BT125, BT200, BT35B, BN125, SB-1842BN, SB-1850BN, SLP20, SWK-125BN, 181499, TRE500 |
For Use With | ETR00D, Mfr. No. TRE650 |
Description
Brad Nail,1 3/16 in,18 ga,PK1000, Length 1 3/16 in, Gauge 18 ga, Shank Diameter 1.0625 in, Shank Type Not Applicable, Material Steel, Finish Plain, Head Type Brad, Head Diameter Not Applicable, Point Type Chisel, Application Finish Carpentry Work, Product Type Brad Nails, Compatible with Manufacturer Model Number A200BN, A125BN, BN200, BT125, BT200, BT35B, BN125, SB-1842BN, SB-1850BN, SLP20, SWK-125BN, 181499, TRE500, Manufacturer Location Globally Sourced, Color Natural, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Round Spacer, M16 Screw Size, Stainless Steel, 12 mm Overall Lg, 16 mm Inside Dia (19W12LGD)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Chrome Plated Finish, 10 PK (74371)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (0816CSFL)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02628)
- STANLEY Collated Brad Nail, 5/8 in L, 18 ga, Plain, Brad Head, 1000 PK (SWKBN625S)
- STANLEY Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, 1000 PK (SWKBN1250)
- STANLEY Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 1000 PK (SWKWBN100)
- STANLEY Collated Brad Nail, 1-1/4 in L, Brad Head (SWKBN1250)
- STANLEY Collated Brad Nail, 5/8" L, 1000 PK (SWKBN625S)
- STANLEY Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 1000 PK (SWKBBN100)
- B&C EAGLE Collated Roofing Nail, 11.5 in L, Electro Galvanized, Round Head, 15 Degrees, 720 PK (ACR-114)
- Stanley Pneumatic Nails