Shop All Pneumatic Nails
Stanley
Collated Brad Nail, 1-1/4 in L, Brad Head
Mfr # SWKBN1250
Zoro # G902564256
Sold in multiples of 7 for $142.03
$142.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Brad
- Collation Type Plastic
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # SWKBN1250
- Zoro # G902564256
- UPC # 76174058413
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Details
Item | Collated Brad Nail |
Head Type | Brad |
Collation Type | Plastic |
Collation Configuration | Strip |
Description
STANLEY® SWKBN1250, BRAD NAILS 1-1/4", 1,000 PACK USED FOR CRAFT, HOBBY AND FINISH CARPENTRY PROJECTS. COLOR-CODED PACKAGING MAKES SIZE AND PRODUCT SELECTION A CINCH. DURABLE PLASTIC REUSABLE PACKAGE. STURDY PLASTIC PACKAGING REDUCES STAPLE BREAKAGE. FOR USE WITH: SWK-125BN; BOSTITCH BT125, BT200, BT35B, SB-1842BN, SB-1850BN, TRE500; PORTER CABLE BN125, BN200; SENCO SLP20; ACCUSET A125BN, A200BN; TASK FORCE 181499
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51050.008.0018)
- ZORO SELECT Self-Drilling Screw, #12-11 x 2 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (1232AQF)
- HHIP 0.012" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0012)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 100 PK (M01258.060.0016)
- STANLEY Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 1000 PK (SWKWBN100)
- STANLEY Collated Brad Nail, 5/8 in L, 18 ga, Plain, Brad Head, 1000 PK (SWKBN625S)
- STANLEY Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, 1000 PK (SWKBN1250)
- STANLEY Collated Brad Nail, 1-3/16 in L, 18 ga, Plain, Brad Head, 1000 PK (SWKBN1187)
- STANLEY Collated Brad Nail, 5/8" L, 1000 PK (SWKBN625S)
- STANLEY Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 1000 PK (SWKBBN100)
- BOSTITCH Collated Finishing Nail, 2-1/4 in L, 15 ga, Coated, Offset Round Head, Angled (FN1536)
- Stanley Pneumatic Nails