Shop All Chisels
This Product is Discontinued
Stanley
Cold Chisel, 3/4 In. x 6-7/8 In. (Discontinued)
Mfr # 16-289
Zoro # G3364566
This Product is Discontinued
Key Features
- Tip Size 3/4 in
- Length 6 7/8 in
- Tether Capable Tether Capable
- Material Chrome Vanadium Steel
- Characteristics Hardened and Chamfered Edge Striking Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/4 in |
Length | 6 7/8 in |
Details
Item | Cold Chisel |
Tether Capable | Tether Capable |
Material | Chrome Vanadium Steel |
Characteristics | Hardened and Chamfered Edge Striking Surface |
Application | Demolition |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Cold Chisel, Material Chrome Vanadium Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.