Shop All Tool Boxes
This Product is Discontinued
Stanley
Click 'N' Connect(TM) Tool Box, Plastic, Black, 12.3" W x 6.6" H (Discontinued)
Mfr # STST19950
Zoro # G7538282
This Product is Discontinued
Key Features
- Material Plastic
- Color Black
- Features Flexible Platform: Removable Dividers for Customized Organization of Tools and Parts, Lid Organizer for Small Parts and Accessories, Removable, One-Hand Latch: Enable Easy Connecting/Detaching, Simple Shape and Proportions: For Easy Access to Both Hand and Power Tools
- Includes (1) Hand Latch Operation, Removable
- Handle Type Folding Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STST19950
- Zoro # G7538282
- UPC # 076174719642
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 12.3" |
Height | 6.6" |
Nominal Outside Depth | 20 in |
Inside Depth | 16 17/32 in |
Inside Width | 9 41/64 in |
Nominal Outside Width | 12 in |
Nominal Outside Height | 7 in |
Overall Height | 11 in |
Overall Depth | 12 1/4 in |
Inside Height | 5 1/8 in |
Length | 19.9" |
Overall Width | 19 7/8 in |
Recommended Padlock Size | Standard |
Interior Dimensions | 9 41/64 in W x 16 17/32 in D x 5 1/8 in H |
Description
The Stanley STST19950 19"W Portable Tool Box is a perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. This tool box has a flexible platform that allows you to customize the layout of your tools and parts. The lid organizer is perfect for small parts and accessories, while the removable one-hand latch enables easy connecting/detaching. With simple shape and proportions, this portable tool box offers both hand and power tool access. Designed to last, this black matte tool box is made of plastic with a folding top handle. Equip yourself with the Stanley 19"W Portable Tool Box when you want to get work done efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.