Shop All Desk Accessories & Organizers
Stanley
Click 'N' Connect Organizer
Mfr # STST14440
Zoro # G0222854
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 12.285 in
- Material Plastic
- Overall Depth 19.89 in
- Height 20.124 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STST14440
- Zoro # G0222854
- UPC # 76174719833
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 12.285 in |
Overall Depth | 19.89 in |
Height | 20.124 in |
Compatible Bucket Size | 2 gal |
Details
Color | Black |
Material | Plastic |
Number of Inside Pockets | 12 |
Description
Keep your tools organized at an affordable price. The Stanley Click 'N' Connect Organizer is ideal for both hand and power tools, and features removable dividers for customized organization of tools and parts, plus a lid organizer for small parts and accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Retractable Rollerball Gel Pen, 1.0 mm, Black PK12 (1790895)
- AMPAD White Legal Wide Rule Pad, Pk12 (20-070)
- ROARING SPRING Canary Recycled Legal Pad, 40 Pg, Pk12 (74713)
- SWINGLINE GBC Laminate Pouch, 5 mil, 11.5x9, PK100 (3200716)
- STANLEY 14.38 in. W X 16.13 in. H X 6.125 in. D Storage Organizer Polypropylene 39 compartments Blac (STST40739)
- STANLEY STORAGE ORGANIZR 16.7""L (014725R)
- STANLEY STORAGE ORGANIZER 30CMPT (STST40730)
- STANLEY ORGNZR BLK/YLW 10COMPART (STST14710)
- STANLEY 14.375 in. W X 8.375 in. H X 6.125 in. D Storage Organizer Polypropylene 9 compartments Blac (STST40709)
- HARTFORD Hartford Hutch in Two Tone Distressed Black (IMHF682)
- TEACHERS AID 29 inch Accessory PDA Shelf Carbonized Amber Finish (TE92470)
- Stanley Desk Accessories & Organizers