Shop All Punch & Chisel Sets
Stanley
Chisel Set, 3 Pieces, 1/2, 3/4, and 1 In.
Mfr # 16-970
Zoro # G1083171
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material Steel
- Features 50% Stronger Than Stanley (R) Wood Chisels With Steel Thru-Tang (TM) Shaft and Steel Striking Cap for Use With Steel-Headed Hammer, Accessible "Try Me" Packaging With Blade Guard, Bi-Material Grip Handle is Shatter Resistant, Blade Guard can be Mounted to Wall for Home Storage, Ergonomically Designed, Hardened and Tempered High-Chrome Carbon Alloy Steel Blade for Edge Retention
- Length 9 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 16-970
- Zoro # G1083171
- UPC # 076174169706
- Country of Origin United Kingdom
- Category Punch & Chisel Sets
Dimensions
Length | 9 in |
Sizes Included | 1/2, 3/4, and 1 in |
Blade Width | 1/2 in, 3/4 in, 1 in |
Overall Length | 9 in |
Tip Size | 1/2 in, 3/4 in, 1 in |
Description
Chisel Set, Set Type Chisel Set, Types Included Wood Chisel, Number of Pieces 3, Blade Tip Shape Straight, Blade Width 1/2 in, 3/4 in, 1 in, Includes Handle Not Applicable, Chisel Type Wood Chisel, Overall Length 9 in, Includes 1 in, 1/2 in, 3/4 in, Tip Size 1/2 in, 3/4 in, 1 in, Material Steel, Measurement Type SAE, Container Type None, Tether Ready No, Chisel Handle Type Through Tang Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Line and Dot Laser, Exterior/Interior (GCL100-40G)
- COBRA CARBIDE Carbide Tracker, TNMG 432 CM14 Tracker (41092)
- MILWAUKEE TOOL M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench (2668-20)
- YELLOW JACKET Interchangeable Torque Wrench, 8-13/16" (60650)
- STANLEY Chisel Set, Not Tether Capable, 6 Pieces (16-971)
- STANLEY Stanley 16-299 12 Piece Punch & Chisel Set (16-299)
- STANLEY NAILSETTER CUSHION 1/32"" (58-911)
- STANLEY Punch and Chisel Set (16-299)
- STANLEY STANLEY 3/8"" CHISEL (16-974)
- STANLEY CHISEL SET 3PC WOOD (STHT16727)
- IRWIN Chisel Set, 3 Pieces, 1/2, 3/4, 1 In. (1768781)
- Stanley Cutting and Shaping Tools