Shop All Chalk Line Reels
Stanley
CHALK REEL STANLEY
Mfr # 47-440
Zoro # G403290487
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Line Length (Ft.) 100 ft
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 47-440
- Zoro # G403290487
- UPC # 76174474404
- Country of Origin China
- Category Chalk Line Reels
Dimensions
Line Length (Ft.) | 100 ft |
Details
Color | Yellow |
Material | ABS |
Description
Stanley 4 oz Chalk Line Reel 100 ft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x3/4x2-1/2 (C42691)
- GEARWRENCH 10mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86210)
- DEWALT 1/2" Single Speed Hammer Drill (DWE5010)
- STEINEL Spreader Nozzle, Size 75mm (75mm (3in) Spreader Nozzle)
- STANLEY Die-Cast Chalk Line Reel (47-099)
- STANLEY Brass Plumb Bob – 8 oz. (47-973)
- STANLEY FATMAX® Aluminum Chalk Line Reel with 4 oz. Red Chalk (47-487L)
- STANLEY Premium Die-Cast Handle Combination Square – 12"/30CM (46-028)
- STANLEY FATMAX® Aluminum Chalk Line Reel – 100'/30M (47-480L)
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk (47-442)
- IRWIN Marking Chalk Refill, Perm, Red, 2.5 lb (65202)
- Stanley Marking Tools