Shop All Chalk Line Reels
Stanley
Chalk Line Reel with 4 oz. Blue Chalk & Plastic Line Level
Mfr # 47-464
Zoro # G4528036
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Line Length (Ft.) 100 ft
- Fill Weight (Oz.) 4 oz
- Hook Stainless Steel
- Case Material Plastic
- Features Chalk fill viewing window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 47-464
- Zoro # G4528036
- UPC # 076174474640
- Country of Origin China
- Category Chalk Line Reels
Dimensions
Line Length (Ft.) | 100 ft |
Line Length | 100 ft |
Included Chalk Size | 4 oz |
Details
Item | Chalk Line Reel |
Fill Weight (Oz.) | 4 oz |
Hook | Stainless Steel |
Case Material | Plastic |
Features | Chalk fill viewing window |
Door Type | Sliding |
Case Color | Yellow/Black |
Handle Type | Folding Crank |
Line Material | Polyester |
Gear Ratio | 3.5:1 |
Product Type | Chalk Line Reel |
Included Chalk Color | Blue |
Includes Viewing Window | Chalk fill viewing window |
Included Chalk | 4 oz Semi-Permanent Blue Chalk |
Line Construction | Twisted |
Fill Weight | 4 oz |
Hook Material | Stainless Steel |
Compatible Replacement Line | Stanley 100' PowerWinder Chalk Reel Kit |
Included Chalk Permanence | Semi-Permanent |
Description
Chalk Line Reel, Case Color Yellow/Black, Case Material Plastic, Compatible Replacement Line Stanley 100' PowerWinder Chalk Reel Kit, Door Type Sliding, Fill Weight 4 oz, Gear Ratio 3.5:1, Handle Type Folding Crank, Hook Material Stainless Steel, Included Chalk Color Blue, Included Chalk Permanence Semi-Permanent, Included Chalk Size 4 oz, Includes Not Applicable, Includes Viewing Window Yes, Line Construction Twisted, Line Length 100 ft, Line Material Polyester, Product Type Chalk Line Reel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Combination, 8" SS (10351)
- ELESA Cylindrical handles, I.280/40-1/4-20 (I.280 (inch sizes))
- SIMONDS Extra Slim Taper File, American, 6 In. L (78549600)
- ALLPAX Cutting Head, Hollow Punch, 3/16" D x 1" H (AX1311)
- STANLEY Line Chalk Refill 100' (47-101)
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk (47-442)
- STANLEY Stanley Works Tools 47099 Chalk Line Reel 100 ft. Die Cast (47099)
- STANLEY Premium Die-Cast Handle Combination Square – 12" (46-123)
- STANLEY Rafter Square, 16 x 24 In. (45-011)
- STANLEY FATMAX® Aluminum Chalk Line Reel – 100'/30M (47-480L)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4530WDB28544-200)
- Stanley Marking Tools