Shop All Chalk Line Reels
Stanley
Chalk Line Reel with 4 oz. Blue Chalk & Plastic Line Level
Mfr # 47-443
Zoro # G4629204
product price: $5.73
/ea
$5.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Line Length (Ft.) 100 ft
- Fill Weight (Oz.) 4
- Hook Stainless Steel
- Line Material Polymer
- Handle Type Folding Crank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 47-443
- Zoro # G4629204
- UPC # 076174474435
- Country of Origin China
- Category Chalk Line Reels
Dimensions
Line Length (Ft.) | 100 ft |
Included Chalk Size | 4 oz |
Line Length | 100 ft |
Details
Item | Chalk Line Reel |
Fill Weight (Oz.) | 4 |
Hook | Stainless Steel |
Line Material | Polymer |
Handle Type | Folding Crank |
Gear Ratio | 3:1 |
Door Type | Sliding |
Case Material | ABS Plastic |
Includes | 4 oz Blue Chalk Bottle |
Case Color | Yellow/Black |
Shop By | Closeouts |
Product Type | Chalk Line Reel |
Compatible Replacement Line | Stanley 100' Chalk Reel Kit |
Hook Material | Stainless Steel |
Included Chalk Color | Blue |
Includes Viewing Window | No |
Included Chalk | 4 oz Semi-Permanent Blue Chalk |
Included Chalk Permanence | Semi-Permanent |
Fill Weight | 4 oz |
Line Construction | Twisted |
Description
Chalk Line Reel, Case Color Yellow/Black, Case Material Plastic, Compatible Replacement Line Stanley 100' Chalk Reel Kit, Door Type Sliding, Fill Weight 4 oz, Gear Ratio 3:1, Handle Type Folding Crank, Hook Material Stainless Steel, Included Chalk Color Blue, Included Chalk Permanence Semi-Permanent, Included Chalk Size 4 oz, Includes Line Level, Includes Viewing Window No, Line Construction Twisted, Line Length 100 ft, Line Material Cotton/Polyester, Product Type Chalk Line Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINN FU T07709 Hydraulic Unit Assembly (44940)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- DREMEL Cleaning Pad, 2-1/2" Size, PK3 (PC362-3)
- VULCAN Level Box Hvy Dty Alum 24In (JL-LV24)
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk (47-442)
- STANLEY Chalk Line Reel, 100 ft, ABS, w/o Chalk (47-440)
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk & Plastic Line Level (47-464)
- STANLEY Die-Cast Chalk Line Reel (47-099)
- STANLEY FATMAX® Aluminum Chalk Line Reel with 4 oz. Blue Chalk (47-482L)
- STANLEY DeWalt 4 oz Chalk and Reel Set 100 ft. Blue (DWHT47373L)
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk & Fine Tip Marker (47-681L)
- Stanley Marking Tools