Shop All Chalk Line Reels
Stanley
Chalk Line Reel with 4 oz. Blue Chalk & Fine Tip Marker
Mfr # 47-681L
Zoro # G9172082
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 3-Piece
- Line Length (Ft.) 100 ft
- Fill Weight (Oz.) 4 oz
- Hook Stainless Steel
- Case Color Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 47-681L
- Zoro # G9172082
- UPC # 076174476811
- Country of Origin China
- Category Chalk Line Reels
Dimensions
Line Length (Ft.) | 100 ft |
Line Length | 100 ft |
Included Chalk Size | 4 oz |
Details
Item | Chalk Line Reel Kit |
Type | 3-Piece |
Fill Weight (Oz.) | 4 oz |
Hook | Stainless Steel |
Case Color | Yellow/Black |
Features | Chalk fill viewing window |
Handle Type | Stainless Steel |
Case Material | Plastic |
Gear Ratio | 3:1 |
Door Type | Sliding |
Line Material | Cotton/Polyester |
Product Type | Chalk Line Reel Kit |
Included Chalk Color | Blue |
Hook Material | Stainless Steel |
Includes Viewing Window | Chalk fill viewing window |
Fill Weight | 3 oz |
Compatible Replacement Line | Stanley 100' FatMax Chalk Reel with Blue Chalk |
Included Chalk | 4 oz Semi-Permanent Blue Chalk |
Included Chalk Permanence | Semi-Permanent |
Description
Chalk Line Reel Kit, Case Color Yellow/Black, Case Material Plastic, Compatible Replacement Line Stanley 100' FatMax Chalk Reel with Blue Chalk, Door Type Sliding, Fill Weight 3 oz, Gear Ratio 3:1, Handle Type Stainless Steel, Hook Material Stainless Steel, Included Chalk Color Blue, Included Chalk Permanence Semi-Permanent, Included Chalk Size 4 oz, Includes Not Applicable, Includes Viewing Window Yes, Line Length 100 ft, Line Material Cotton/Polyester, Product Type Chalk Line Reel Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 12" True Blue Magnetic Tool Box Level (EM81.12)
- TEKTON 1/4" Drive Ratchet, 6.6 in. L (SRH01006)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-lock (6142-31)
- CRAFTSMAN Sockets, 3/8" Drive 15mm 6 Point Deep So (CMMT44432)
- STANLEY FATMAX® Aluminum Chalk Line Reel – 100'/30M (47-480L)
- STANLEY DeWalt 4 oz Chalk and Reel Set 100 ft. Red (DWHT47374L)
- STANLEY Die-Cast Chalk Line Reel (47-099)
- STANLEY Chalk Line Reel, 100 ft, ABS, w/o Chalk (47-440)
- STANLEY Premium Die-Cast Handle Combination Square – 12" (46-123)
- STANLEY DeWalt 4 oz Chalk and Reel Set 100 ft. Blue (DWHT47373L)
- MILWAUKEE TOOL 100 Ft. Bold Line Chalk Reel, Red Chalk (48-22-3986)
- Stanley Chalk Line Reels