Shop All Center Punches
Stanley
Center Punch, 5/16 x 4-1/2 In, Yellow
Mfr # 16-228
Zoro # G2882275
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Length 4 1/2 in
- Material Steel
- Features Forged, One-Piece Steel Construction for Strength and Durability, Punch Edge is Ground to a Precise Angle for Efficient Punching and Durability, Size Marking on Shank Allows for Easy Identification of the Tool, Striking Surface is Hardened and Has Chamfered Edges for Greater Chipping Resistance, Yellow Powder-Coated Finish for High Visibility
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 16-228
- Zoro # G2882275
- UPC # 076174162288
- Country of Origin China
- Category Center Punches
Dimensions
Diameter | 1/2 in |
Length | 4 1/2 in |
Shank Diameter | 1/2 |
Overall Length | 4 1/2 |
Details
Item | Center Punch |
Material | Steel |
Features | Forged, One-Piece Steel Construction for Strength and Durability, Punch Edge is Ground to a Precise Angle for Efficient Punching and Durability, Size Marking on Shank Allows for Easy Identification of the Tool, Striking Surface is Hardened and Has Chamfered Edges for Greater Chipping Resistance, Yellow Powder-Coated Finish for High Visibility |
Finish | Powder Coated |
Point | 5/16 |
Number of Pieces | 1 |
Includes Handle | No |
Material Applications | Sheet Metal |
Corrosion-Resistant | Yes |
Punch Type | Center Punch |
Includes Handguard | No |
Description
Center Punch, Punch Type Center Punch, Shank Diameter 1/2, Overall Length 4 1/2, Material Applications Sheet Metal, Includes Handguard No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS #6-32 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015101AS)
- CMT Router Bit, 2 Flutes, 1-11/16 in. Cut Dia. (841.380.11)
- OEMTOOLS 10 Ton Hydraulic Benchtop Shop Press (25088)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 3/4 " L.230 mm (40484040)
- STANLEY Prick Punch, 5-1/2 In L (16-236)
- STANLEY Center Punch, 1/4 x 4 In, Yellow (16-227)
- STANLEY Pin Punch, 3/16 x 5/16 In (16-233)
- STANLEY SQUARE HEAD NAIL SETTER 1/8in. CENTER PUNCH (58-120)
- K-TOOL INTERNATIONAL Center Punch, 1/8" (KTI-72931)
- GREENLEE PUNCH 1IN CONDUIT 744 SC (28158)
- DASCO PRO Center Punch, 5/16 Tip x4-1/2" L (531)
- Stanley Center Punches