Shop All Utility Knife Blades
Stanley
Carpet Knife Blades – 5 Pack
Mfr # 11-525
Zoro # G7592173
product price: $1.95
/pk 5, $0.39/ea
$1.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11/16 in
- Length 2 1/4 in
- Material Carbon Steel
- Blade Width 11/16 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 11-525
- Zoro # G7592173
- UPC # 076174115253
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 11/16 in |
Length | 2 1/4 in |
Blade Width | 11/16 in |
Blade Length | 2 1/4 in |
Description
If you are looking for a sturdy blade that can cut through tough materials, the STANLEY 11-525 Carpet Knife Blade is the perfect choice. With a carbon steel construction, this utility knife blade is durable and long lasting. It has a straight edge and blunt tip, making it ideal for general cutting applications. The length of the blade is 2 1/4 in., while its width is 11/16 in. It comes with 5 blades included and fits into any standard utility knife with holding slots. The STANLEY 11-525 Carpet Knife Blade is just what you need to complete your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18V DC, For 14 ga Max. Steel Thick, Batteries/Charger Included (2677-21, 48-11-1820)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-3438)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/4-20 (TM170-20A)
- ZORO SELECT Floor Vibration Isolator, 85 to 175 lb. (48PW91)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 50 pc (DWHT11131L)
- STANLEY Snap-off Utility Blade, 18mm W, PK10 (11-718T)
- STANLEY Utility Blade, 1-Pt. Single Edge, 2-9/16In (11-041)
- STANLEY Stanley 11-921A Heavy Duty Utility Blades W/ Dispenser (100 Pack) (11-921A)
- STANLEY Quick-Point™ Snap-Off Blades 18 mm – 3 Pack (11-301)
- STANLEY Stanley 11-530 Heavy-Duty Carpet Blades (Bulk), 100 Pack (11-530)
- SCOTCH 3M™ Replacement Blade for C25 and C23 Dispensers, Silver, 1/Each (TD3MC25B)
- Stanley Knives, Cutters & Snips