Shop All Utility Knives
Stanley
Carpet Knife 2-Sided Carpet, 6 1/2 in L
Mfr # 10-525
Zoro # G0878875
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Features Angled Handle Design Provides Easy Access to Hard-to-Reach Place, Retractable Blade for Controlling Depth of Cut
- Number of Blades Included 3
- Blade Operation Retractable
- Blade Change Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 10-525
- Zoro # G0878875
- UPC # 076174105254
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 6 1/2 in |
Overall Width | 3 in |
Handle Length | 6 1/2 in |
Blade Projection Length | 1 in |
Description
Carpet Knife, Blade Change Method Swivel Open, Blade Material Steel, Blade Type 2-Sided Carpet, Blade Edge Type Straight, Features Angled Handle Design Provides Easy Access to Hard-to-Reach Place, Retractable Blade for Controlling Depth of Cut, Handle Color Gray, Handle Length 6 1/2 in, Handle Material Aluminum, Handle Style Angled, Knife Type Retractable Knife, Material Application Carpet, Number of Blades Included 3, Number of Cutting Edges 2, Overall Length 6 1/2 in, Overall Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Zinc Plated Cast Iron Drum Plug Wrench (950ZU)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, H3 Limit (15363)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.50"L, Steel (GN6C----B5-L-21)
- WESTWARD Combination Wrench, 5/16", SAE, 12 pt. (54RZ33)
- STANLEY Folding Utility Knife Utility, 6 in L (10-855)
- STANLEY 4" Folding Compact Utility Knife Black/Yellow 1 pc (STHT10424)
- STANLEY Safety Knife Safety Blade, 6 in L (FMHT10369)
- STANLEY Safety Recessed 6 1/2 in L, 10 PK (STHT10355A)
- STANLEY Utility Knife Utility, 6 1/2 in L (10-780)
- STANLEY Stanley 10-855 Fixed Blade Folding Utility Knife W/ Quick Change (10-855)
- CHEF CRAFT 3.5" L Stainless Steel Grapefruit Knife 1 pc (21525)
- Stanley Knives, Cutters & Snips