Shop All Bungee Cords & Straps
Stanley
Carego Secure Bungee
Mfr # S3007
Zoro # G508230722
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48" to 55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # S3007
- Zoro # G508230722
- UPC # 802024137959
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Width | 48" to 55" |
Details
Item | CARGO NET BUNGEE CORDS |
Description
Are you tired of using those entry level small cargo nets that simply injust don't get the job done! inAre you looking for something new and innovative that provides a solution for properly securing your cargo loadsStop fussing with those entry level cargo nets and bungee cords! The next time you need a cargo management TOOL - Reach for your STANLEY CARGO SECURE!This innovative new product provides you the ability to quickly secure cargo loads with multiple tension points & holding powe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid Plate Caster, Rubber, 4 in., 400 lb. (47-SWB-0420-R)
- WESCO Pallet Leveler, PALLET LEVELER (272986)
- CALDWELL Fixed Spread Lifting Beam, 4000 lb, 120 In (19-2-10)
- DAYTON Spring, 3-13/16"Hx2-15/64"Lx2-15/64"W (493X23)
- STANLEY 48 in Flat Bungee, 4PK (S300148)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Safety Green (BBS18GSG)
- THE BETTER BUNGEE Polystrap, Orange, 36 in. L, SS (BBS36SO)
- XPOSE SAFETY Ball Bungees Black 6 in , 10PK (BB-6B-10-X)
- KEEPER Keeper 8865628 36 in. Lock it Adjustable Bungee Cord; Green - Pack of 24 (8865628)
- ROADPRO Heavy-Duty Stretch Cords, 32" (RPJS-HD32)
- BOXER TOOLS 2 Inch Ratchet Strap w/ Twin J Hook 10,000lbs (66167)
- Stanley Bungee Cords & Straps